44W 1-Light Bath Light in Polished Chrome
High Rise 44W 1-Light Bath Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Minka Lavery® collection
- Chrome
- Mitered White glass
- Requires one 44W LED bulb
- Dimensions: 30" W x 5-1/2" H x 4" L
- Provides 2292 lumens
- ADA compliant
- LED diodes lasting up to 30,000 hours of continual use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- High Rise
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 5-1/2
- Installation Type:
- Wall Mount
- Length:
- 30-1/4
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2463
- Material:
- Steel, Glass
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396092096
- Volts:
- 120V
- Watts:
- 44
- Width:
- 30