14W 1-Light L-AC14-MODULE LED Outdoor Wall Sconce in Dorian Bronze™
Hillsdale 14W 1-Light L-AC14-MODULE LED Outdoor Wall Sconce in Dorian Bronze™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Hillsdale Collection Wall-Mount Outdoor Dorian Bronze LED Powered Lantern from Minka Lavery is designed with a low-Wattage LED light source that never needs replacing and produces the same light as a regular bulb using a fraction of the electricity.
- Aluminum construction is built to last and offers a clean, polished look
- LED fixtures are low energy consuming saving you money
- Clear water glass creates diffused effect when illuminate
- LED light source produces 2,700K (warm white) light at 528-Lumens using 14-Watt
Specifications
- ADA Compliant:
- No
- Collection:
- Hillsdale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dorian Bronze
- Color Temperature:
- 2700
- Depth:
- 10-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 14
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- L-AC14-MODULE
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 980
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 747396094335
- Wall Sconce Type:
- Outdoor
- Watts:
- 14
- Width:
- 9