12 in. 1-Light Wall Sconce in Sand Coal and Mystic Gold
Hillside Manor 12 in. 1-Light Wall Sconce in Sand Coal and Mystic Gold
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Hillside Manor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal, Mystic Gold
- Depth:
- 7-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Brass, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396119885
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60
- Width:
- 6-3/4