This product requires certification to purchase.

60W 1-Light 13-3/4 in. Wall Sconce in Sand Coal and Mystic Gold

Minka Lavery

Hillside Manor 60W 1-Light 13-3/4 in. Wall Sconce in Sand Coal and Mystic Gold

  • Fast #
  • Part #M72803727
  • Item #9930818
  • Manufacturer Part #72803-727
5 out of 5 Customer Rating
Brand image
Minka Lavery

Hillside Manor 60W 1-Light 13-3/4 in. Wall Sconce in Sand Coal and Mystic Gold

  • Fast #
  • Part #M72803727
  • Item #9930818
  • Manufacturer Part #72803-727
5 out of 5 Customer Rating

X Points

Color Finish Name: Sand Coal, Mystic Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hillside Manor
Color Finish Category:
Blacks
Color Finish Name:
Sand Coal, Mystic Gold
Depth:
9-13/100 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
13-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum, Brass, Glass
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
UPC:
747396119892
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
8 in