This product requires certification to purchase.

100 W 9-Light 2-Tier Medium Chandelier in Illuminati Bronze

Minka Lavery

Illuminati 100 W 9-Light 2-Tier Medium Chandelier in Illuminati Bronze

  • Fast #
  • Part #M1358177
  • Item #3259140
  • Manufacturer Part #1358-177
3.1 out of 5 Customer Rating
Brand image
Minka Lavery

Illuminati 100 W 9-Light 2-Tier Medium Chandelier in Illuminati Bronze

  • Fast #
  • Part #M1358177
  • Item #3259140
  • Manufacturer Part #1358-177
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minka Lavery® Illuminati™ collection
  • Illuminati Bronze™
  • Silver Patina glass
  • Requires nine 100W medium base bulbs
  • Dimensions: 38-3/4" W x 32-1/2" H
  • Includes 72" chain
  • Requires Certification

Documents


Specifications

Collection:
Illuminati
Color Finish Category:
Bronze Tones
Color Finish Name:
Illuminati Bronze
Depth:
38-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Silver Patina
Height:
33-1/2 in
Installation Type:
Ceiling Mount, Chain Hung
Length:
38-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
14400
Material:
Steel, Glass, Polypropylene
Number of Lights:
9
Number of Tiers:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Size:
38-3/4 in W x 33-1/2 in H 38-3/4 in L
UL Listed:
Yes
UPC:
747396058986
Volts:
120V
Watts:
100 W
Width:
38-3/4 in