28 in. 100W 5-Light Candelabra Incandescent Chandelier in Illuminati Bronze
Illuminati 28 in. 100W 5-Light Candelabra Incandescent Chandelier in Illuminati Bronze
Frequently Purchased Together
Product Details
- Illuminati Bronze™
- Silver Patina glass
- Minka Lavery® Illuminati™ collection
- Includes 72" chain
- Dimensions: 28" W x 28" H
- Requires five 100W medium base bulbs
Specifications
- Collection:
- Illuminati
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Illuminati Bronze
- Depth:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Silver Patina
- Height:
- 28 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 28 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Lumens:
- 8000
- Material:
- Steel, Resin, Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 28 in W x 28 in H 28 in L
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 28 in