240W Incandescent 4?Light 20.75in. Outdoor Wall Sconce in Chelesa Bronze / Clear Seeded Glass
Irvington Manor 240W Incandescent 4?Light 20.75in. Outdoor Wall Sconce in Chelesa Bronze / Clear Seeded Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Fixture includes a clear glass shade
- Requires (4) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in wet locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Irvington Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chelsea Bronze
- Depth:
- 11-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 20-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 10-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Type:
- M72173189C
- UPC:
- 747396127767
- Volts:
- 120V
- Wall Sconce Type:
- Candle Style
- Watts:
- 60 W
- Width:
- 10-1/2 in