3-Light Outdoor Chain Hung Pendant in Chelsea Bronze
Irvington Manor 3-Light Outdoor Chain Hung Pendant in Chelsea Bronze
Product Details
Product Details
Specifications
- Collection:
- Irvington Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chelsea Bronze
- Height:
- 15-1/2 in
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 3
- Power Source:
- Electric
- UPC:
- 747396127750
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8-1/2 in