This product requires certification to purchase.

3-Light Post Mount in Chelsea Bronze

Minka Lavery

Irvington Manor 3-Light Post Mount in Chelsea Bronze

  • Fast #
  • Part #M72176189C
  • Item #10351558
  • Manufacturer Part #72176-189-C
4.3 out of 5 Customer Rating
Brand image
Minka Lavery

Irvington Manor 3-Light Post Mount in Chelsea Bronze

  • Fast #
  • Part #M72176189C
  • Item #10351558
  • Manufacturer Part #72176-189-C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Constructed of steel
  • Fixture includes a clear glass shade
  • Requires (3) candelabra (E12) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Rated for installation in wet locations
  • Post not included
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/2 in
Height
18 in
Length
8-1/2 in
Width
8-1/2 in
Characteristics & Features
Collection
Irvington Manor
Color Finish Category
Bronze Tones
Color Finish Name
Chelsea Bronze
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
3
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
Product Type
Wall Sconce
Type
M72176189C
UPC
747396127736