4-Light Post Mount Light in Chelsea Bronze
Irvington Manor 4-Light Post Mount Light in Chelsea Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed of steel
- Fixture includes a clear glass shade
- Requires (4) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in wet locations
- Post not included
Documents
Specifications
- Collection:
- Irvington Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chelsea Bronze
- Depth:
- 12-1/2
- Glass Type:
- Clear
- Height:
- 24-1/4
- Length:
- 12-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Type:
- M72177189C
- UPC:
- 747396127729
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12-1/2