This product requires certification to purchase.

4-Light 18 in. Wide Crystal Mini Chandelier in Chrome

Minka Lavery

Isabellas Crown 4-Light 18 in. Wide Crystal Mini Chandelier in Chrome

  • Fast #
  • Part #M315677
  • Item #7198848
  • Manufacturer Part #3156-77
3.2 out of 5 Customer Rating
Brand image
Minka Lavery

Isabellas Crown 4-Light 18 in. Wide Crystal Mini Chandelier in Chrome

  • Fast #
  • Part #M315677
  • Item #7198848
  • Manufacturer Part #3156-77
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Natural beauty and elegance capture the styling of this transitional crystal collection.
  • Steel construction is durable and built to last, also giving a clean and polished look
  • Adjustable hanging length gives versatility for different locations
  • Uses 4 candelabra based bulbs, 60-Watt maximum (not included)
  • Compatible with standard dimmer
  • Requires Certification
Dimensions & Measurements
Depth
18 in
Height
20-3/4 in
Length
18 in
Size
18 in W x 20-3/4 in H 18 in L
Width
18 in
Characteristics & Features
Collection
Isabellas Crown
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
Yes
Glass Type
Clear Crystal
Installation Type
Ceiling Mount, Chain Hung
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel, Crystal
Number of Lights
4
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
3840
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
747396099798