This product requires certification to purchase.

2-Light Outdoor Wall Sconce in Coal

Minka Lavery

Isla Vista 2-Light Outdoor Wall Sconce in Coal

  • Fast #
  • Part #M7321266A
  • Item #10351562
  • Manufacturer Part #73212-66A
5 out of 5 Customer Rating
Brand image
Minka Lavery

Isla Vista 2-Light Outdoor Wall Sconce in Coal

  • Fast #
  • Part #M7321266A
  • Item #10351562
  • Manufacturer Part #73212-66A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of steel
  • Fixture includes a clear glass shade
  • Requires (2) candelabra (E12) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Rated for installation in wet locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Isla Vista
Color Finish Category:
Blacks
Color Finish Name:
Coal
Depth:
8-5/8
Glass Type:
Clear
Height:
14
Installation Type:
Wall Mount
Length:
7-1/4
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
2
Power Source:
Electric
Type:
M7321266A
UPC:
747396127248
Volts:
120V
Watts:
60
Width:
7-1/4