1-Light Pendant
Key Largo 1-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Key Largo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Depth:
- 21-13/100 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century, Coastal
- Material:
- Steel, Fabric, Glass
- Minimum Height:
- 17-1/4 in
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396122953
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22 in