This product requires certification to purchase.

3-Light Vanity Fixture

Minka Lavery

Keyport 3-Light Vanity Fixture

  • Fast #
  • Part #M4913653
  • Item #8864732
  • Manufacturer Part #4913-653
5 out of 5 Customer Rating
Brand image
Minka Lavery

Keyport 3-Light Vanity Fixture

  • Fast #
  • Part #M4913653
  • Item #8864732
  • Manufacturer Part #4913-653
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from metal
  • Includes ribbed glass shades
  • (3) 60 watt maximum medium (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • UL rated for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Keyport
Color Finish Category:
Neutrals
Color Finish Name:
Clear
Dimmable:
Yes
Glass Type:
Ribbed, Clear
Height:
7-1/2 in
Length:
25 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lights Included:
No
Material:
Metal, Glass
Number of Lights:
3
Proposition 65:
WWW.P65WARNINGS.CA.GOV
UPC:
747396113166
Volts:
120V
Watts:
180 W
Width:
25 in