7 in. Outdoor Wall Mount in Sand Coal
Ladner Lane 7 in. Outdoor Wall Mount in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast Aluminum construction Etched Glass diffuser
- Etched Glass diffuser
- 16w Integrated LED lighting Two Light Sources: Upward and Downward
- Two Light Sources: Upward and Downward
- Capable of being dimmed
- ETL Rated for installation in wet locations
- Title 24 compliant
Documents
Specifications
- ADA Compliant:
- No
- Average Life:
- 3.43
- Collection:
- Ladner Lane
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Color Temperature:
- 3000
- Depth:
- 5-7/8
- Dimmable:
- Yes
- Height:
- 7
- Installation Type:
- Wall Mount
- Length:
- 7-1/2
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1106
- Material:
- Steel, Acrylic
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- M883166L
- UPC:
- 747396126821
- Volts:
- 120V
- Watts:
- 16
- Width:
- 7-1/2