4-Light Chandelier Light Fixture in Coal
Laurel Estate 4-Light Chandelier Light Fixture in Coal
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Laurel Estate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 22 in
- Length:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe
- Lumens:
- 3840
- Material:
- Crystal, Glass, Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in