10W 1-Light Outdoor Wall Mount Lantern in Oil Rubbed Bronze with Gold Highlights
Lauriston Manor 10W 1-Light Outdoor Wall Mount Lantern in Oil Rubbed Bronze with Gold Highlights
Product Details
Product Details
- Lauriston Manor LED
- Oil Rubbed Bronze with Gold highlights
- Aluminum construction
- Includes: 10W LED
- Dimensions: 5-1/2"W x 10" H
- Extension: 7"
- Hand applied multi step finish
- Includes ten watt, 2700K LED
- Recessed light source
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lauriston Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze, Gold Highlights
- Color Temperature:
- 2700
- Depth:
- 7
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Glass
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396083810
- Watts:
- 10
- Width:
- 5-1/2