60 W 1-Light Mini Chandelier in Westport Silver
Lavery 60 W 1-Light Mini Chandelier in Westport Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minka Lavery® collection
- Westport Silver
- Clear Crystal accents
- Requires one 60W candelabra base bulb
- Dimensions: 11" W x 16-1/4" H
- ETL listed - damp location
- Includes 72" chain
- Dimmable
Documents
Specifications
- Collection:
- Lavery
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Westport Silver
- Depth:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Fluted Piastra
- Height:
- 16-1/4 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 11 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 960
- Material:
- Steel, Crystal
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 11 in W x 16-1/4 in H 11 in L
- UL Listed:
- No
- UPC:
- 747396043548
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in