LED Outdoor Wall Sconce with Clear Ribbed Glass
LED Outdoor Wall Sconce with Clear Ribbed Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features: Clear Ribbed glass
- Constructed from aluminum
- 9w Integrated LED lighting
- Dimmable with compatible dimmers
- ETL Rated for wet locations
- Covered under a 3 year limited LED manufacturer warranty
Specifications
- ADA Compliant:
- No
- Average Life:
- 3.43 yr
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze, Gold High
- Color Temperature:
- 3000
- Glass Type:
- Clear
- Height:
- 21 in
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 301
- Material:
- Aluminum
- Number Of Hours:
- 30000 h
- Power Source:
- Electric
- Proposition 65:
- www.P65Warnings.ca.gov
- UPC:
- 747396110813
- Volts:
- 12V
- Watts:
- 9 W
- Width:
- 6-1/4 in