LED Post Mount Light
LED Post Mount Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chelsea Bronze
- Color Temperature:
- 3000
- Glass Type:
- Seeded
- Height:
- 24-1/4
- Length:
- 12-1/2
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 596
- Material:
- Aluminum
- Number Of Hours:
- 30000
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Type:
- M72177189L
- UPC:
- 747396109015
- Volts:
- 120V
- Watts:
- 13
- Width:
- 12-1/2