100W 1-Light Wall Sconce in Oil Rubbed Bronze with Gold Highlights with Clear Seeded Glass
Marquee 100W 1-Light Wall Sconce in Oil Rubbed Bronze with Gold Highlights with Clear Seeded Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- OIL RUBBED BRONZE W/ GOLD HIGH FINISH
- CLEAR SEEDED GLASS
- 8"W x 11.75"H x 4.5"EXT.
- 1-100W A-19 MEDIUM NOT INCL.
- METAL CANDLE SLEEVES
Specifications
- ADA Compliant:
- No
- Collection:
- Marquee
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze, Gold Highlights
- Glass Type:
- Clear Seeded
- Height:
- 11-3/4 in
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 747396106045
- Watts:
- 100 W
- Width:
- 8 in