12-1/2 in. 100W 3-Light Medium E-26 Ceiling Light with Etched Glass in Vintage Bronze
Middlebrook 12-1/2 in. 100W 3-Light Medium E-26 Ceiling Light with Etched Glass in Vintage Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minka Lavery® Middlebrook collection
- Vintage Bronze
- Etched White glass
- Requires three 100W medium base bulbs
- Dimensions: 17-1/4" W x 12-1/2" H
- Dimmable
Documents
Specifications
- Collection:
- Middlebrook
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396091549
- Watts:
- 100 W
- Width:
- 17-1/4 in