This product requires certification to purchase.

8-1/2 in. 100 W 4-Light Medium Bracket in Brushed Nickel

Minka Lavery

Mission Ridge™ 8-1/2 in. 100 W 4-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #M558484
  • Item #1582704
  • Manufacturer Part #5584-84
3.4 out of 5 Customer Rating
Brand image
Minka Lavery

Mission Ridge™ 8-1/2 in. 100 W 4-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #M558484
  • Item #1582704
  • Manufacturer Part #5584-84
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Great for basic lighting in any bath or powder room, the Minka Lavery Mission Ridge 4-Light Bath Light is versatile enough to fit any decor style.
  • Constructed of steel and glass for beauty and durability
  • Uses four 100-Watt medium base bulbs, sold separately
  • Etched glass creates a diffused effect when illuminated
  • Compatible with standard wall dimmer
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mission Ridge™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-1/2 in
ETL Listed:
No
Glass Type:
Etched
Height:
7-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
4
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
747396005423
Volts:
120V
Watts:
100 W
Width:
33-1/2 in