This product requires certification to purchase.

100W 2-Light Medium Vanity Fixture in Bronze with Brass

Minka Lavery

Monico 100W 2-Light Medium Vanity Fixture in Bronze with Brass

  • Fast #
  • Part #M3362416
  • Item #8536367
  • Manufacturer Part #3362-416
5 out of 5 Customer Rating
Brand image
Minka Lavery

Monico 100W 2-Light Medium Vanity Fixture in Bronze with Brass

  • Fast #
  • Part #M3362416
  • Item #8536367
  • Manufacturer Part #3362-416
5 out of 5 Customer Rating

X Points

Color Finish Name: Bronze, Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses (2) 100-Watt medium base bulb
  • Compatible with standard wall dimmer
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Monico
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze, Brass
Depth:
9-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
10-1/2 in
Installation Type:
Wall Mount
Length:
16-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Steel, Glass
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
No
UPC:
747396111063
Volts:
120V
Watts:
100 W
Width:
16-1/4 in