This product requires certification to purchase.

3-Light Bath Vanity Fixture

Minka Lavery

Monico 3-Light Bath Vanity Fixture

  • Fast #
  • Part #M3363572
  • Item #9674375
  • Manufacturer Part #3363-572
5 out of 5 Customer Rating
Brand image
Minka Lavery

Monico 3-Light Bath Vanity Fixture

  • Fast #
  • Part #M3363572
  • Item #9674375
  • Manufacturer Part #3363-572
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel and glass
  • Fixture includes clear seedy glass shades
  • (3) 100 watt maximum medium (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification

Documents

Dimensions & Measurements
Height
10-1/2 in
Length
26 in
Width
26 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Monico
Color Finish Category
Blacks
Color Finish Name
Coal, Polished Nickel
Dimmable
Yes
Glass Type
Clear, Seedy
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Transitional, Industrial
Material
Steel, Glass
Number of Lights
3
Proposition 65
www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
300 W
Warranty & Product Information
ADA Compliant
No
Type
M3363572
UPC
747396117775