This product requires certification to purchase.

3-Light Vanity Fixture in Bronze

Minka Lavery

Monico 3-Light Vanity Fixture in Bronze

  • Fast #
  • Part #M3363416
  • Item #8536368
  • Manufacturer Part #3363-416
3.6 out of 5 Customer Rating
Brand image
Minka Lavery

Monico 3-Light Vanity Fixture in Bronze

  • Fast #
  • Part #M3363416
  • Item #8536368
  • Manufacturer Part #3363-416
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel and glass
  • Fixture includes clear seedy glass shades
  • (3) 100 watt maximum medium (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
10-1/2 in
Length
26 in
Width
26 in
Characteristics & Features
Collection
Monico
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Dimmable
Yes
Glass Type
Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
3
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
747396111070