*HERITA 4 40 Watts Candelabra Lantern
Newport™ *HERITA 4 40 Watts Candelabra Lantern
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires four 40W candelabra base bulbs
- Dimensions: 30-1/4" H x 12" Dia
- Heritage
- Mouth Blown Clear Optic glass
- Metal candle sleeves
- Cast aluminum construction
- Hand applied multi step finish
Specifications
- Collection:
- Newport™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Heritage
- ETL Listed:
- Yes
- Glass Type:
- Mouth Blown Clear Optic
- Height:
- 30-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396320304
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 11-7/8 in