This product requires certification to purchase.

19-1/2 x 6-3/4 in. 40W 2-Light Wall Mount in Heritage

Minka Lavery

Newport™ 19-1/2 x 6-3/4 in. 40W 2-Light Wall Mount in Heritage

  • Fast #
  • Part #M890794
  • Item #1504891
  • Manufacturer Part #8907-94
4.5 out of 5 Customer Rating
Brand image
Minka Lavery

Newport™ 19-1/2 x 6-3/4 in. 40W 2-Light Wall Mount in Heritage

  • Fast #
  • Part #M890794
  • Item #1504891
  • Manufacturer Part #8907-94
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires two 40W candelabra base bulbs
  • Dimensions: 6-3/4" W x 19-1/2" H
  • Clear Seeded glass
  • Heritage
  • Mouth Blown Clear Optic glass
  • Metal candle sleeves
  • Cast aluminum construction
  • Hand applied multi step finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Newport™
Color Finish Category:
Blacks
Color Finish Name:
Heritage
Glass Type:
Optic Mouth Blown
Height:
19-1/2 in
Length:
6-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Direction:
Ambient Lighting
Lighting Style:
Classic, Mediterranean, Transitional
Material:
Aluminum, Glass
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396693095
Volts:
120V
Watts:
40 W
Width:
6-3/4 in