3-Light 16 in. Wide Mini Chandelier in Brushed Nickel
Overland Park 3-Light 16 in. Wide Mini Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® Overland Park collection
- Brushed Nickel
- Etched White glass
- Requires three 100W medium base bulbs
- Dimensions: 16" W x 15-3/4" H
- Includes 72" chain
- ETL listed - damp location
- Dimmable
Specifications
- Collection:
- Overland Park
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Marble
- Height:
- 15-3/4 in
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 4800
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 16 in W x 15-3/4 in H 16 in L
- UL Listed:
- No
- UPC:
- 747396068411
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in