This product requires certification to purchase.

5-Light 26 In. Wide Chandelier in Vintage Bronze

Minka Lavery

Overland Park 5-Light 26 In. Wide Chandelier in Vintage Bronze

  • Fast #
  • Part #M4965284
  • Item #4811329
  • Manufacturer Part #4965-284
4.5 out of 5 Customer Rating
Brand image
Minka Lavery

Overland Park 5-Light 26 In. Wide Chandelier in Vintage Bronze

  • Fast #
  • Part #M4965284
  • Item #4811329
  • Manufacturer Part #4965-284
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Vintage Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minka Lavery® Overland Park collection
  • Vintage Bronze
  • Etched White glass
  • Requires five 100W medium base bulbs
  • Dimensions: 26" W x 25" H
  • Includes 72" chain
  • Dimmable
  • Covered under Minka Lavery's 1 year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
26 in
Height
25 in
Length
26 in
Width
26 in
Characteristics & Features
Collection
Overland Park
Color Finish Category
Bronze Tones
Color Finish Name
Vintage Bronze
Dimmable
Yes
Glass Type
Etched White
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
5
Number of Tiers
1
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Watts
100 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
747396090634