60W3-Light Pendant with Etched White Glass in Vintage Bronze
Overland Park 60W3-Light Pendant with Etched White Glass in Vintage Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minka Lavery® Overland Park collection
- Vintage Bronze
- Etched White glass
- Requires three 100W medium base bulbs
- Dimensions: 21-1/2" W x 25-1/2" H
- Includes 72" chain
- Dimmable
Documents
Specifications
- Collection:
- Overland Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Diameter:
- 21-1/2 in
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 25-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396090665
- Watts:
- 60 W