6-Light 25 in. Wide Drum Pendant in Polished Nickel
Palmetto 6-Light 25 in. Wide Drum Pendant in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel and paper
- Includes a paper shade
- Sloped ceiling compatible
- (6) 60 watt maximum candelabra (E12) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- Collection:
- Palmetto
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 24-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 20 in
- Length:
- 24-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 5760
- Material:
- Steel, Paper
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- Size:
- 24-1/2 in W x 20 in H 24-1/2 in L
- Type:
- M3926613
- UL Listed:
- No
- UPC:
- 747396114286
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-1/2 in