This product requires certification to purchase.

2-Light Wall Sconce in Brushed Nickel with Etched Marble Glass Shade

Minka Lavery

Paradox™ 2-Light Wall Sconce in Brushed Nickel with Etched Marble Glass Shade

  • Fast #
  • Part #M142084
  • Item #2468078
  • Manufacturer Part #1420-84
5 out of 5 Customer Rating
Brand image
Minka Lavery

Paradox™ 2-Light Wall Sconce in Brushed Nickel with Etched Marble Glass Shade

  • Fast #
  • Part #M142084
  • Item #2468078
  • Manufacturer Part #1420-84
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minka Lavery® Paradox™ collection
  • Brushed Nickel
  • Etched Marble glass
  • Requires two 60W candelabra base bulbs
  • Dimensions: 13" W x 7" H x 6-1/2" L
  • UL listed - damp location
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Paradox™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
ETL Listed:
No
Glass Type:
Etched Marble
Height:
7 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
747396044743
Wall Sconce Type:
Wall Washer
Watts:
60 W
Width:
13 in