20 in. 100 W 3-Light Medium Pendant in Brushed Nickel
Paradox™ 20 in. 100 W 3-Light Medium Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minka Lavery® Paradox™ collection
- Brushed Nickel
- Etched Marble glass
- Requires four 100W medium base bulbs
- Dimensions: 25" W x 28" H
- Includes 72" chain
- Dimmable
Documents
Specifications
- Collection:
- Paradox™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 18-1/2 in
- Glass Type:
- Etched Marble
- Height:
- 20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396044729
- Volts:
- 120V
- Watts:
- 300 W