This product requires certification to purchase.

5-Light 27 in. Wide Chandelier in Brushed Nickel

Minka Lavery

Paradox 5-Light 27 in. Wide Chandelier in Brushed Nickel

  • Fast #
  • Part #M142584
  • Item #2405863
  • Manufacturer Part #1425-84
4.5 out of 5 Customer Rating
Brand image
Minka Lavery

Paradox 5-Light 27 in. Wide Chandelier in Brushed Nickel

  • Fast #
  • Part #M142584
  • Item #2405863
  • Manufacturer Part #1425-84
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Minka Lavery® Paradox™ collection
  • Brushed Nickel
  • Etched Marble glass
  • Requires five 100W medium base bulbs
  • Dimensions: 27" W x 23-1/2" H
  • Includes 72" chain
  • Dimmable
  • Width: 27"
  • Shade Height: 4.5"
  • Shade Width: 6.38"
  • Requires Certification

Specifications

Collection:
Paradox
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
27
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched Marble
Height:
23-1/2
Installation Type:
Ceiling Mount, Chain Hung
Length:
27
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
8000
Material:
Metal, Glass
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Size:
27 in W x 23-1/2 in H 27 in L
UL Listed:
Yes
UPC:
747396044675
Volts:
120V
Watts:
100
Width:
27