3-Light 18 In. Wide Mini Chandelier in Smoked Iron
Parsons Studio 3-Light 18 In. Wide Mini Chandelier in Smoked Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Minka Lavery® Parsons Studio collection
- Smoked Iron
- Clear with interior etched White glass
- Requires three 100W medium base bulbs
- Dimensions: 18" W x 18-1/2" H
- Includes 72" chain
- Dimmable
Specifications
- Collection:
- Parsons Studio
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Depth:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396091211
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in