This product requires certification to purchase.

3-Light Bath Vanity Fixture

Minka Lavery

Parsons Studio 3-Light Bath Vanity Fixture

  • Fast #
  • Part #M610366
  • Item #8864736
  • Manufacturer Part #6103-66
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Parsons Studio 3-Light Bath Vanity Fixture

  • Fast #
  • Part #M610366
  • Item #8864736
  • Manufacturer Part #6103-66
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: double glass shades Outer: clear glass Inner: etched white glass
  • Outer: clear glass
  • Inner: etched white glass
  • (3) 100 watt max medium base (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • Mountable in an upward or downward position
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
8-3/4 in
Length
24 in
Width
24 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Parsons Studio
Color Finish Category
Neutrals
Color Finish Name
Sand Coal
Dimmable
Yes
Glass Type
Clear, Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting, Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Proposition 65
WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Volts
120V
Watts
300 W
Warranty & Product Information
ADA Compliant
No
Type
M610366
UPC
747396113708