This product requires certification to purchase.

5-Light Chandelier Light Fixture in Smoked Iron

Minka Lavery

Parsons Studio 5-Light Chandelier Light Fixture in Smoked Iron

  • Fast #
  • Part #M4105172
  • Item #4811328
  • Manufacturer Part #4105-172
3.4 out of 5 Customer Rating
Brand image
Minka Lavery

Parsons Studio 5-Light Chandelier Light Fixture in Smoked Iron

  • Fast #
  • Part #M4105172
  • Item #4811328
  • Manufacturer Part #4105-172
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Smoked Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minka Lavery® Parsons Studio collection
  • Smoked Iron
  • Clear with interior etched White glass
  • Requires five 100W medium base bulbs
  • Dimensions: 25-1/2" W x 23" H
  • Includes 72" chain
  • Dimmable
  • Requires Certification

Specifications

Collection:
Parsons Studio
Color Finish Category:
Iron Tones
Color Finish Name:
Smoked Iron
Depth:
25-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched White
Height:
23 in
Length:
25-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
8000
Material:
Steel, Glass
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Size:
25-1/2 in W x 23 in H 25-1/2 in L
UL Listed:
No
UPC:
747396091235
Volts:
120V
Watts:
100 W
Width:
25-1/2 in