9-Light 32 In. Chandelier in Brushed Nickel
Parsons Studio 9-Light 32 In. Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The sleek and sophisticated "go anywhere" look of the Parsons Studio collection, combined with the double glass and brushed Nickel finish, adds brilliance to any home.
- Durable steel construction is built to last and offers a clean, polished look
- Height adjustments from 31.75 minimum height, 102.75 in. maximum height, to adjustable height to 72 in.
- Uses 100-Watt maximum medium-base incandescent bulbs (sold separately)
- Compatible with standard wall dimmer
- Dimmable with compatible dimming bulbs
- ETL rated for dry locations
Specifications
- Collection:
- Parsons Studio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 31-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 28-1/2 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 31-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 14400
- Material:
- Steel, Glass
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 31-1/2 in W x 28-1/2 in H 31-1/2 in L
- UL Listed:
- No
- UPC:
- 747396802336
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31-1/2 in