9-Light 32 In. Wide Chandelier in Sand Coal
Parsons Studio 9-Light 32 In. Wide Chandelier in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: double glass shades Outer: clear glass Inner: etched white glass
- Outer: clear glass
- Inner: etched white glass
- Sloped ceiling compatible
- (9) 100 watt max medium base (E26) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for dry locations
Specifications
- Collection:
- Parsons Studio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Depth:
- 31-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 28-1/2 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 31-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 14400
- Material:
- Steel, Glass
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Size:
- 31-1/2 in W x 28-1/2 in H
- UL Listed:
- No
- UPC:
- 747396113678
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31-1/2 in