100W 3-Light Pendant in Brushed Nickel
Poleis 100W 3-Light Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 3 light, 100-Watt medium base bulbs
- Poleis Pendant by Minka Lavery features a harmonious blending of traditional and modern styling, offering simplicity and timeless appeal with fresh, modern flair.
- White linen shade creates a diffused effect when illuminated
- Compatible with standard wall dimmer
Specifications
- Collection:
- Poleis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 20 in
- Diameter:
- 20 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 66-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 72 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric
- Maximum Height:
- 66-3/4 in
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 20 in