60W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel
Poleis 60W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This Poleis Collection wall sconce by Minka Lavery will update your home with its traditional and eye-catching design.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 1 medium base bulb, 60-Watt maximum
- Compatible with standard wall dimmer
- Angle faceted glass creates a beautiful glow when illuminated
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Poleis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396097305
- Watts:
- 60 W
- Width:
- 5-1/2 in