This product requires certification to purchase.

60W 4-Light Bath Light with Clear Glass in Brushed Nickel

Minka Lavery

Poleis 60W 4-Light Bath Light with Clear Glass in Brushed Nickel

  • Fast #
  • Part #M230484
  • Item #7315591
  • Manufacturer Part #2304-84
4.8 out of 5 Customer Rating
Brand image
Minka Lavery

Poleis 60W 4-Light Bath Light with Clear Glass in Brushed Nickel

  • Fast #
  • Part #M230484
  • Item #7315591
  • Manufacturer Part #2304-84
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • This 3-light Poleis Collection wall sconce by Minka Lavery will update your home with its traditional and eye-catching design.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 4 medium base bulbs. 60-Watt maximum
  • Compatible with standard wall dimmer
  • Angle faceted glass creates a beautiful glow when illuminated
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Poleis
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
9
Installation Type:
Wall Mount
Length:
32
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
4
Power Source:
Hardwired, Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396096988
Watts:
60
Width:
32