60W 5-Light Chandelier in Brushed Nickel
Poleis 60W 5-Light Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel
- CLEAR
- Requires five 60W medium base bulbs
- Dimensions: 26-1/2" W x 26-1/2" H
Specifications
- CSA Certified:
- No
- Collection:
- Poleis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 26-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 26-1/2 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 26-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 4800
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 26-1/2 in W x 26-1/2 in H 26-1/2 in L
- UL Listed:
- No
- UPC:
- 747396096957
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26-1/2 in