60W 1-Light 18-1/4 in. Wall Sconce in Weathered Spruce with Silverlights
Ponderosa Ridge 60W 1-Light 18-1/4 in. Wall Sconce in Weathered Spruce with Silverlights
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel and glass
- (1) 60 watt maximum medium (E26) bulb required
- Dimmable with compatible dimming bulbs
- Rated for wet locations
Specifications
- ADA Compliant:
- No
- Collection:
- Ponderosa Ridge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Weathered Spruce, Silverlights
- Depth:
- 9-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 18-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Botanical
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396119656
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 5-3/4 in