Replacement Glass for 4962-84 and 4932-281 Semi-Flush Mount Ceiling Fixtures
Replacement Glass for 4962-84 and 4932-281 Semi-Flush Mount Ceiling Fixtures
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 4962-84 and 4932-281 Semi-Flush Mount Ceiling Fixtures
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-15/16
- Product Type:
- Replacement Glass
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396090436