60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Vintage Rust™
Sage Ridge™ 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Vintage Rust™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Great Outdoor Sage Ridge
- Vintage Rust
- Aluminum Construction
- 1-60W Medium Base
- 10.5"W x 22.5"H x 12.75"Ext
- Hand Applied Multi-Finish
- Inspiring Grill Work
- IDA Approved
- Family accepts CFL medium Base Bulbs (Not. Incl.)
Specifications
- ADA Compliant:
- No
- Collection:
- Sage Ridge™
- Color Finish Category:
- Browns
- Color Finish Name:
- Vintage Rust
- Depth:
- 12-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 22-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Tuscan
- Material:
- Aluminum, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396079943
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 10-1/2 in