24W 1-Light 16in. Outdoor Wall Sconce in Sand Coal
Salt Creek 24W 1-Light 16in. Outdoor Wall Sconce in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cast Aluminum construction
- Includes: quartz crystalline inserts and a rectangular clear acrylic shade
- Integrated LED lighting
- Capable of being dimmed
- ETL Rated for installation in wet locations
- Title 24 compliant
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.43 yr
- Collection:
- Salt Creek
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Height:
- 24-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 903
- Material:
- Steel
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- M817266AL
- UPC:
- 747396127316
- Volts:
- 120V
- Watts:
- 33 W
- Width:
- 4 in