4-Light Outdoor Wall Sconce in Sand Coal
Savannah 4-Light Outdoor Wall Sconce in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Savannah
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Colonial, Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396120652
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 160 W
- Width:
- 10 in