31 in. 100W 4-Light Medium E-26 A19 Incandescent Vanity Fixture with Clear Glass in Brushed Nickel
Savannah Row 31 in. 100W 4-Light Medium E-26 A19 Incandescent Vanity Fixture with Clear Glass in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The gracefully exotic Savanna Row Collection by Minka Lavery is quality, and this 4-light bath vanity is no exception.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 4-light, 100-Watt medium base bulbs
- Compatible with standard wall dimmer
- Etched opal glass creates a diffused effect when illuminated
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Savannah Row
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 747396097497
- Watts:
- 100 W
- Width:
- 31 in